Beli plastic tubing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FESTO Hose Polyurethane Food Grade PUN Series (Selang Makanan / Selang PU)
    Mulai

    Rp1.099.900

    FESTO Hose Polyurethane Food Grade PUN Series (Selang Makanan / Selang PU)
    Deskripsi:
    Festo memiliki range produk yang lengkap dengan ukuran diameter dari 3-16mm, digunakan pada untuk inustri makan dan minuman
    atribut:
    • Ambient Temperature (°C): -35 to 60
    • Material Tubing: TPE-U(PU)
    • Material Fire Test: UL94 HB
  2. Mr. Flex Hose PU (Selang PU)
    Mulai

    Rp6.900

    Mr. Flex Hose PU (Selang PU)
    atribut:
    • Color: Assorted
    • Working Pressure at 70°F (psi): 120
    • Temperature Range (°C): -20 to 60
  3. Union Door Seal Brush PVC Strap (Seal Sikat Pintu)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp37.900

  4. JH Pneumatic Hose Tube
    Mulai

    Rp669.900

    JH Pneumatic Hose Tube
    Deskripsi:
    Pu Hose Merk Jh Made In TaiwanTersedia 4 WarnaHitam / BlackBening / ClearBiru / BlueOrangePu Tube Selang Udara 10 X 6.5 MmPanjang 1 Roll = 100 MeterPu Pneumatic Hose This Kind Of Polyurethane Tubing Has Outstanding Characteristic And Other Pneumatic Tube Is Very Flexible And Provides Excellent Bending Capacity Makes It An Ideal Pneumatic Control Or Robot To Many Chemicals, Gas, Oil, And Has A GoodTo Use A Push - In - Fittings, Compression Fittings, Quick To AdaptTo Thefittings And Hose Tail Fittings.Features:Stretch Resistance:400Kg/Cm2Tearing Strength:110Kg/Cm2Anti-Ablasion:35MgHigh FiexibilityStrong Restoring Force No Deformation With CripplingThermo-Stable: 60Low-Cold Resistance:-20Normal Temperature Working Pressure:10Kg/Cm2Operating Working Pressure:12Kg/Cm2Grease-Proof
    atribut:
    • Stretch Resistance (kg/cm²): 400
    • Tearing Strength (kg/cm²): 110
    • Anti-Ablasion (Mg): 35
    • Thermo-Stable: 60
    • Low-Cold Resistance: -20
    • Normal Temperature Working Pressure (kg/cm²): 10
    • Operating Working Pressure (Kg/cm²): 12
  5. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    55%
    Rating:
    100% of 100
    (18)
    Mulai

    Rp19.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  6. Maxspid Emergency Exit Signs Leder (Surface)
    Mulai

    Rp1.499.900

    Maxspid Emergency Exit Signs Leder (Surface)
    atribut:
    • Dimensions (mm): 379x50x263
    • Mode of Operation: Maintained
    • Lamp: Maxspid 1W SMT LED Lamp
    • Rated Duration (hour): 2
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: High temp nickel cadmium
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Diffuser: Fire retardant moulded acrylic
    • Fitting Construction: Electro galvanised steel with epoxy powder coating
    • Mounting: Wall or Ceiling
    • Power Consumption (W): < 3
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Micro Switch
    • Warranty: 1 Year
  7. monotaro Hose Polyurethane Tubing (Selang PU)
    Mulai

    Rp30.900

    monotaro Hose Polyurethane Tubing (Selang PU)
    Deskripsi:
    A polyurethane tube with excellent flexibility.For general pneumatic piping.
    atribut:
    • Material: Polyurethane
    • Suitable fluid: Compressed air
    • Maximum Operating Pressure (MPa): 1
    • Feature: Pressure resistance, oil resistance
    • Operating Temperature Range (°C): -20 to 70
  8. FESTO Plastic Tubing (Selang Angin / Selang Plastik)
    Mulai

    Rp3.099.900

    FESTO Plastic Tubing (Selang Angin / Selang Plastik)
    atribut:
    • Outside Diameter (mm): 6
    • Flow-Relevant Bending Radius (mm): 32
    • Inside Diameter (mm): 4
    • Min. Bending Radius (mm): 14
    • Short Type Code: PAN
    • Tubing Characteristics: Suitable for energy chains in applications with high cycle rates
    • Tubing Test Conditions: Suitable for energy chains: > 5 million cycles to FN 942021
    • Temperature-Dependent Operating Pressure (bar): -0.95 ... 19
    • Approval: German Technical Control Board (TÜV)
    • Maritime Classification: See certificate
    • Certificate Issuing Authority: B 013277 0506 00
    • Labs-Conformity: VDMA24364-B2-L
    • Ambient Temperature (°C): -30 ... 80
    • Product Weight According To Length (kg/m): 0.016
    • Colour: Natural
    • Shore Hardness: D 55 +/-3
    • Note on Materials: Copper/PTFE-free; RoHS-compliant
    • Material Tubing: TPE-A
    • Operating Medium : Compressed air to ISO 8573-1:2010 [7:-:-]
    • Pneumatic Connection : For push-in connector O.D. 6 mm; For barbed fitting I.D. 4 mm with union nut; For barbed fitting I.D. 4 mm
  9. CRC CO Contact Cleaner (Pembersih Komponen Elektronik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    CRC CO Contact Cleaner (Pembersih Komponen Elektronik)
    Deskripsi:
    Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.
    atribut:
    • Appearance: Colorless Volatile Liquid
  10. Avian Anti-Rust Paint for Metal 3in1 (Cat Anti Karat)
    Mulai

    Rp109.900

    Avian Anti-Rust Paint for Metal 3in1 (Cat Anti Karat)
    Deskripsi:
    Cat Besi Anti Karat Avian 3 in 1 adalah cat besi anti karat yang berfungsi sebagai cat dasar dan topcoat sekaligus. Cat Besi Anti Karat Avian 3 in 1 memiliki daya tutup yang baik, berkualitas tinggi dan mengkilap.Cat Besi Anti Karat Avian 3 in 1 memberikan perlindungan maksimal terhadap karat, cuaca ekstrem, jamur dan rayap. Dapat diaplikasikan pada berbagai substrat seperti besi, aluminium, galvanis, dan kayu. Tersedia dalam berbagai pilihan warna menarik yang akan semakin mempercantik hunian Anda.Petunjuk Pembuangan ProdukSolvent Based :Jangan dibiarkan masuk ke saluran pembuangan atau aliran air. Bila dilakukan pembakaran, maka harus dilakukan kontrol. Bahan dan/atau wadah bekas harus dibuang sebagai limbah berbahaya. Wadah bekas pakai bisa digunakan kembali bila telah selesai dibersihkan. Jika bahan dan/atau wadah dibuang tercampur bersama dengan limbah yang lain, maka aturan ini tidak berlaku lagi, harus diberi kode yang sesuai. Untuk informasi yang lebih jelas dan benar mengenai aturan cara pembuangan limbahnya, maka harus menghubungi badan yang memiliki otoritas penanganan limbah di daerah masing-masing.Water Based :Pembuangan limbah sesuai dengan peraturan setempat. Insinerasi yang terkontrol di rekomendasikan. Wadah yang terkontaminasi dapat digunakan kembali setelah dibersihkan.
    atribut:
    • Coverage (m²/L/layer): 10-13
    • Dilution: Thinner B/ Thinner Enamel
    • Drying Time (hour): 2-3 (touch dry), 5-6 (hard dry)
    • Finish Look: Gloss
    • Layers: 2-3
  11. PAMY Fitting Pneumatics MSA Type
    Mulai

    Rp43.900

    PAMY Fitting Pneumatics MSA Type
    atribut:
    • Pressure (bar): 0-8
    • Temperature (°C): -10 to 60
    • Material: Polyurethane and Nylon
  12. SONJACK PU Hose (Selang PU)
    Mulai

    Rp629.900

    SONJACK PU Hose (Selang PU)
    atribut:
    • Color: Black
  13. KARCHER Hose Reel with Rust Resistant Frame
    Mulai

    Rp939.900

    KARCHER Hose Reel with Rust Resistant Frame
    Deskripsi:
    Includes wall bracket, 15 m + 2m 1/2" PrimoFlex庐 hose, spray nozzle, four Plus universal hose connectors, 3/4" thread tap connector.
    atribut:
    • Burst Pressure (bar): 24
    • Dimensions (LxWxH) (mm): 415x266x257
    • Hose Length (m): 15
    • Maximum Hose Length (m): 15 (1/2inch)
  14. HIWIN HG-Block
    Mulai

    Rp499.900

Daftar Harga plastic tubing Terbaru November 2026
FESTO Plastic Tubing (Selang Angin)Rp2.099.900
FESTO Hose Polyurethane Food Grade PUN Series (Selang Makanan / Selang PU)Rp1.099.900
FESTO Plastic Tubing PUN-H Series (Selang Angin)Rp129.900
FESTO Push-in Fitting Pneumatic QS Series (Fitting Pneumatik)Rp87.900
SMC Tubing PU Series (Selang PU)Rp169.900
FESTO Push-in L-Fitting Pneumatic QS Series (Sambungan Pneumatik)Rp119.900
Mr. Flex Hose PU (Selang PU)Rp6.900
Union Door Seal Brush PVC Strap (Seal Sikat Pintu)Rp37.900
FESTO Filter Regulator MS Series (Regulator Filter Udara)Rp1.799.900
JH Pneumatic Hose TubeRp669.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)